Shop All Door Latch Guards
Prime-Line
3 in. x 7 in., Steel Painted Gray Door Latch Shield
Mfr # U 9500
Zoro # G400934056
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in.
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9500
- Zoro # G400934056
- UPC # 49793095008
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 7 in. |
Details
Finish | Gray |
Description
This latch shield is constructed of durable steel and comes in a gray painted finish. It features a 1/4 in. offset and it accommodates up to 3 in. outside diameter rosettes. Designed for use with out-swinging doors and it can be used on residential, commercial and industrial applications. Use of this latch shield on out-swinging doors secures against access through forced entry. Measures 3 in. wide x 7 in. tall and it has 5-15/16 in. mounting hole centers. Fasteners required for installation are included.Used on out-swinging doors to secure against forced entry Accommodates 3 in. rosettes; 3 in. wide x 7 in. tall with 1/4 in. offset and 5-15/16 in. hole centers 3 in. wide and 7 in. tall Stamped steel construction with a gray finish INSTALLATION TIP, Drag your hacksaw (not included) across an old bar of soap to make cutting the aluminum to-size even easier. Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE Oil-Rubbed Bronze, Chain Door Guard (U 10305)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE Stainless Steel Out-Swinging Latch Guard Plate (U 10676)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- KWIKSET Plug Clip (84345-001)
- Prime-Line Door Accessories