Shop All Door Latch Guards
Prime-Line
3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors
Mfr # U 9501
Zoro # G800933185
original price:
$11.69
4% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in.
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9501
- Zoro # G800933185
- UPC # 49793095015
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 7 in. |
Details
Finish | Bronze |
Description
This latch shield is constructed of durable steel and comes in a bronze-painted finish. It features a 1/4 in. offset and it accommodates up to 3 in. outside diameter rosettes. Designed for use with out-swinging doors and it can be used on residential, commercial and industrial applications. Use of this latch shield on out-swinging doors helps prevent access by forced entry. Measures 3 in. wide x 7 in. tall and it has 5-5/16 in. mounting hole centers. Fasteners required for installation are included.Use with out-swinging, hinged doors Compatible with right or left swing doors Curved cut-away allows for use around door knob rosettes that measure up to 3 in. in diameter Stamped steel construction with bronze-painted finish Mounts with 2 carriage bolts and cap nuts Easy to install in less than 30 minutes with a few simple tools Includes mounting hardware and installation instructions so you have everything you need to make your home more secure For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- NATIONAL MFG/SPECTRUM BRANDS HHI 234 RED DBL Hook (N271-017)
- SOUTHCO-ALBANY DIV Black Lever Latch (S C2-33-15-3)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE 1-3/8 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9585)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- PRIME-LINE LATCH GUARD 6""OUTSW GRAY (U 9509)
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- KWIKSET Plug Clip (84345-001)
- Prime-Line Door Surface Protection