3 in. x 3-3/8 in. Stamped Stainless Steel Satin Finish Right Hand In Hinges 1 Set
Mfr # 656-8237
Zoro # G900934419
Key Features
- Color/Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-8237
- Zoro # G900934419
- UPC # 80296308387
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
These heavy-duty surface-mounted hinges are constructed of stamped stainless steel and come in a satin finish. This set of round barrel hinges features the common nylon pin and pintle internal components to provide easy self-closing partition doors. The overall dimensions for these hinges measure 3 inch wide x 3-3/8 inch tall with 1/8 inch thick steel leaf and barrel housing construction. The handing's of these hinges are designed to be used on either right-handed swing-in doors, or left-handed swing-out doors. This set of hinges is easy to install and it is used by many. The fasteners provided with this set include the following: eight shoulder screws, one-way, truss head, stainless steel; four are #10-24 x 15/16 inch, four are #10-24 x 1-3/16 inch, eight 5/8 inch barrel nuts and one retaining ring.
- •These hinges are designed to be used on either right-handed swing-in doors, or left-handed swing-out doors
- •The overall dimensions for these hinges measure 3 inch wide x 3-3/8 inch tall with 1/8 inch thick steel leaf and barrel housing construction
- •Satin finish
- •Stamped stainless steel
- •8 shoulder screws, one-way, truss head, stainless steel; 4 are #10-24 x 15/16 inch, four are #10-24 x 1-3/16 inch, eight 5/8 inch barrel nuts and 1 retaining ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- ZORO SELECT 3" Female NPT x Female NPT Black Forged Steel Union (1MND7)
- DIXON BR Angle Valve, FNPT Inlet 1-1/2" (AV150-I)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017440)
- PRIME-LINE Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square Single Pack (656-6602)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- PRIME-LINE 1-3/8 in. Tamped Stainless Steel Inswing Doors Slide Indicator Latch Single Pack (656-9874)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- Prime-Line Bathroom Partitions & Accessories