Shop All Towing Rings, Hooks & Tow Eyes
Prime-Line
3 in. x 1-1/2 in. Keeper, Chain Door Guard, Cast Bronze Alloy Plates Single Pack
Mfr # SE 25300
Zoro # G600935006
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Size 3-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # SE 25300
- Zoro # G600935006
- UPC # 18418183000
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size | 3-1/16 in |
Details
Color | Bronze |
Description
This chain door guard is constructed of high strength, cast bronze alloy and it comes in a brushed brass finish. Surface-mounted with secondary security-locking device, which mounts to swing-in entry doors of any thickness. Chain door guard locks like these are commonly used for safe viewing and ventilation. This chain door guard features an 11-link, heavy-duty, motorcycle-type chain that extends to a 5-7/8 in. reach, and it is mounted to a swivel attachment at its base. The components of this chain guard are designed to out-perform standard chain guard security locks with a heavy-duty mounting plate and keeper. All fasteners and installation instructions are included with this item. Used as a security measure for safe viewing as well as allowing the room ventilation at the same time 3 in. x 1-1/2 in. keeper Constructed of heavy duty cast bronze alloy Brushed brass finish Keeper holds chain when it is not in use All the necessary mounting hardware is included with this item For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Decal Set 10" x8" x0.1" (A-AR52393)
- PHOENIX Plug Connector, 4 In, Black (PJM30PC)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (7628)
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L (371PTC-8-8)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- MIDWEST FASTENER #6 x 1-1/4" Zinc Plated Steel Welded Rings 8PK (60226)
- CURT Custom Wiring Connector, 56040 (56040)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- BUYERS PRODUCTS 5/8 Inch Forged D-Ring Only (B40R)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- BUYERS PRODUCTS Surface Mounted Rope Ring Zinc Plated (B701SM)
- Prime-Line Towing Rings, Hooks & Tow Eyes