3-1/4 In., Rigid Vinyl, White, Self Adhesive Wall Protector Single Pack
Mfr # U 9270
Zoro # G700935357
Key Features
- Finish White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9270
- Zoro # G700935357
- UPC # 49793092700
- Country of Origin China
- Category Wall Protection
Details
Finish | White |
Description
The Prime-Line U 9270 Single Pack Circular Wall Protectors from Door Knobs protect interior walls from impact damage by shielding the point of contact on the wall from door knobs. The wall protector shields can also be used to conceal small holes in walls and prevent further damage caused by doorknobs. The wall protectors are constructed from rigid vinyl. They have a white finish with a paintable smooth surface, allowing you to easily match the protector to any wall. Quickly mount protector for walls in place using the self-adhesive backing. The circular protectors measure 3-1/4 inch in diameter. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR KNOB WALL PROTECTOR – Use the wall shields to protect interior walls from impact damage by shielding the point of contact on the wall from door knobs
- •COVER HOLES IN WALLS – The wall protectors can also be used to conceal small holes in walls and prevent further damage caused by doorknobs
- •DURABLE AND PAINTABLE – These wall shield protectors are constructed from rigid vinyl; they have a white finish with a paintable smooth surface, allowing you to easily match the protector to any wall
- •EASY INSTALLATION – Quickly mount the 3-1/4 inch diameter wall hole covers in place using the self-adhesive backing
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Additional Transmitter for RT-1 (RT1T)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- USA INDUSTRIALS Buna-N O-Ring, Dash 173, PK25 (ZUSAH70173)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- PRIME-LINE Corner Shield with Tape, 3/4 in. X 48 in. Single Pack (U 10081)
- PRIME-LINE 5 In., Rigid Vinyl, White, Self Adhesive Concave Wall Protector Single Pack (U 9275)
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- ZORO SELECT Corner Guard, Silver, 2x48in, Adhesive (5KZK9)
- Prime-Line Wall Protection