Shop All Wall Protection
Prime-Line
3-1/4 in., Rigid Vinyl, Ivory, Self Adhesive Wall Protector
Mfr # U 9185
Zoro # G500935663
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9185
- Zoro # G500935663
- UPC # 49793091857
- Country of Origin China
- Category Wall Protection
Description
This is a 3-1/4 in. diameter wall protector. It is constructed of ivory vinyl and is self adhesive. The surface is paintable and textured. Helps to protect your walls from impact damage from a door knob. These are ideal for repair on walls that have already sustained damage from a door knob. Color these wall protectors to match or contrast with the wall as you see fit.Paintable textured surface Protects interior walls from impact damage by shielding contact point of wall and door knob Can cover damage from door knob and act as a new door stop Made of ivory colored vinyl Self-adhesive backer is easy to install Adhesive strips will adhere to most surfaces No tools required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors) (DLK8)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4-3/4" H, 59-1/2" L, 48" W, Blk (SRR2475)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- PRIME-LINE 5 In., Rigid Vinyl, White, Self Adhesive Concave Wall Protector Single Pack (U 9275)
- PRIME-LINE 3-1/4 In., Rigid Vinyl, White, Self Adhesive Wall Protector Single Pack (U 9270)
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- PRIME-LINE Corner Shield with Tape, 3/4 in. X 48 in. Single Pack (U 10081)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- Prime-Line Molding & Millwork