3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack
Mfr # MP75021
Zoro # G300933890
Key Features
- Dia. 3-1/2 in.
- Color Beige
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP75021
- Zoro # G300933890
- UPC # 49793750211
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 3-1/2 in. |
Details
Color | Beige |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.
- •Used to move heavy furniture over carpeted areas
- •3-1/2 inch round sliders
- •Reusable design
- •Durable beige plastic with a foam pad
- •4 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70112)
- MAG-MATE Magnetic Rubber Bumper 1/2"dia. 1/4" T (B705W5006)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pad Assortment, 1/4 in. Thick 36 Pack (MP76750)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. Diameter 8 Pack (MP76715)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- PRIME-LINE 2-1/8 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75221)
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- Prime-Line Leveling Feet & Pads