Prime-Line

29/32 in. and 31/32 in. Shower Valve Socket for Removing Tub Single Pack


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color/Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color/Finish Zinc Plated

Description

This Shower Valve Socket is constructed of steel and comes in a zinc plated finish. These tools resist corrosion and are the ideal tool for removing tub and shower stems when normal socket is too thick to fit in the tight space. Zinc plated to resist corrosion ensures the tool will last a long time and serve its purpose many times over. Each socket includes torque holes for bar handle, or screwdriver shaft use, for tightening or loosening purposes.
  • Constructed of steel, plastic and cast components
  • Handle comes in a corrosion resistant, chrome plated finish, and the steel arm comes in a corrosion resistant finish
  • Designed for use with toilet tanks whose flush handle inserts at the front of the tank
  • Long reaching arm features multiple holes to allow for best hook and chain setting
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Easy to use
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.