Prime-Line

28 in. Window Block and Tackle Sash Balance Single Pack


product price: $13.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 28 in.
  • Finish Mill Finish
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 28 in.

Details

Finish Mill Finish

Description

This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.


  • •Can be used on most single or double hung windows
  • •Heat treated high tension steel spring
  • •Will offset the weight of a window between 19 and 26 pounds
  • •5/8 inch aluminum channel housing
  • •Compare old guide ends and note their dimensions to order the new guide ends
  • •Must select the top and bottom guide ends that are sold separately
  • •Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.