Shop All Window Balances
Prime-Line
26 in. Spiral Tilt Balance, Red Tip Single Pack
Mfr # FL 2620
Zoro # G300935573
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FL 2620
- Zoro # G300935573
- UPC # 49793353467
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 26 in. |
Details
Finish | Gray |
Description
These Spiral Tilt Balances by Make-2-Fit are constructed of steel and come in a mill-finished tube. The FL series measures 3/8 in. in diameter and feature an identifying red-colored nylon bushing. The bushing colors of spiral tilt balances indicate their spring weight, and the red colored bushing designates these balances are for use with sash of medium weight. These spiral balances are used on vinyl single hung tilt windows, and they are easy to install with a few simple tools.Constructed of metal tubing, a nylon bushing and steel tensioning spring Tubing comes in an unfinished, corrosion resistant, milled finish Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these Features a tilt style construction and fittings Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Prime-Line part H-3787 tilt balance tension tool can be ordered separately For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- LOCK OF AMERICA Flat Cut Key Blank, Locker Locks (5LS-B)
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- PRIME-LINE Spiral Balance, 3/8 in., No Pins, Red, 23 in. Single Pack (FR 2320)
- PRIME-LINE Steel, Tilt Balance Tension Tool Single Pack (H 3787)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- PRIME-LINE 29 in. Spiral Tilt Balance, Blue Tip Single Pack (FH 2930)
- PRIME-LINE Latch Tilt Wnd Wht Mortise (F 2734)
- PRIME-LINE Window Channel Balance Shoe Set Single Pack (H 3756)
- STRYBUC 25in Window Channel Balance (60-242-1)
- Prime-Line Window Balances