Shop All Specialty Levels
Prime-Line
250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack
Mfr # PPL250M
Zoro # G700954815
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PPL250M
- Zoro # G700954815
- UPC # 840128500040
- Country of Origin China
- Category Specialty Levels
Dimensions
Length (In.) | 10 in. |
Description
Looking for a quality level you can use on smaller jobs? This 10-inch PREXISO scaffold level is built tough to match the dependability required by professionals. Use this level for quick and accurate measurements of either 90 or 180 degree readings when working on your project. The aluminum body of this level adds strength and durability, and the magnetic base allows for hands-free operation on most metallic surfaces. Every Do-It-Yourselfer, and professional should have a scaffold level in their toolbox, so order yours today and work easier tomorrow.
- •This model of scaffold bubble level allows for both 90 and 180 degree leveling with 2 separate bubbles
- •Accuracy for the level is 0.5mm/m
- •The frame is constructed of aluminum for strength and durability
- •Level features a magnetic base for working with most metallic surfaces allowing a hands free operation
- •Each scaffold bubble level has a 30 degree and 45 degree end for use in getting your angles, and each side is marked
- •Both bubbles have the high visibility yellow fluid contained in the large easy to read vials for easy identification of being level or not
- •Overall length of the scaffold level is 10 in
- •Fits in most belt pouches for ease of carrying and making them handy for most leveling tasks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- KLEIN TOOLS Insulated Pump Pliers, Slim Handle, 10-Inch (502-10-EINS)
- MILWAUKEE TOOL 1/4 in. Drive 7mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9033)
- AMMCO Carbide Insert Bit, Negative Rake, PK10 (6914-10)
- PRIME-LINE 290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD250V)
- HOPKINS MULTI-PURPOSE LEVELS (SCREW-ON) (9025)
- HHIP 12" Master Precision Level (4901-0008)
- HOPKINS CROSS CHECK LEVEL (9615)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- Prime-Line Levels, Compasses, and Plumb Bobs