Shop All Multi-Bit Screwdrivers
Prime-Line
24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set
Mfr # DD65910
Zoro # G800934717
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Blue & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # DD65910
- Zoro # G800934717
- UPC # 820909659105
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Finish | Blue & Black |
Description
Looking to save time driving or removing screws where a power drill is too big for the job? This pair of DoubleDrive ratcheting screwdrivers features a larger Full Size driver with standard size bits for larger fasteners, and a Precision driver with smaller bits for smaller fasteners and projects. Both are equipped with a new gearing design that drives the rotation of the driver as you turn the handle in both directions, instead of only the selected direction, giving you double the speed of standard ratcheting screwdrivers. The DoubleDrive Full Size model is the flagship version of the DoubleDrive system, with standard grip size ideal for the demands of everyday tasks, and the DoubleDrive Precision model is ideal for applications like electronics and jewelry. Both have magnetic bit holders and ergonomically contoured grips. This kit includes a magnetic bit storage with a work light flashlight included on the band’s housing. Each DoubleDrive screwdriver comes with a variety of bits, to include Phillip’s, slotted, Pozi, star, square and hex, each of different size, with storage available inside each handle’s concealed storage compartment. These drivers operate like standard ratcheting screwdrivers, but when you grip their collars with your free hand, their DoubleDrive ratcheting mechanisms engage, activating a constant drive as you rotate the handles in either direction. Besides their revolutionary new gearing design that allows you to actuate the drivers while rotating in both directions, what also propels these drivers to outperform standard screwdrivers is the reduction of hand fatigue they both provide, as the need to remove your hand from the handles to reposition it is eliminated. The patented DoubleDrive technology features the latest evolution in ratcheting screwdriver technology, enabling you to drive fasteners at twice the speed of standard ratcheting screwdrivers, with less work. This allows you to drive and remove more fasteners in half the time. Orde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1120308)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- PRIME-LINE WORKPRO 1299696 41 Piece Ratcheting Screwdriver Set, Chrome Vanadium Steel Single Pack (1299696)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black) (DMS14008)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- Prime-Line Multi-Bit Screwdrivers