Shop All Window Balances
Prime-Line
22 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack
Mfr # FJ 2230
Zoro # G100935230
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 22 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # FJ 2230
- Zoro # G100935230
- UPC # 49793352385
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 22 in. |
Details
Finish | Gray |
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 22 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- •Can be used on vinyl hung tilt windows
- •Blue colored nylon bushing indicates medium spring weight
- •Adjustable weight range
- •22 inch length and 9/16 inch diameter
- •Maximum weight rating is 35 lbs.
- •Spiral balance clips are sold separately
- •Prime-Line part H 3788 non-tilt balance tension tool can be ordered separately
- •Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 16 lb. Pull (3DXX8)
- PATIOPLUS U9275 5 in. Hexagon Door Knob Wall Shield (PA160383)
- NATIONAL HARDWARE HINGE NRP MORT ZINC 1IN (N145-920)
- BLUM 86 Degree Restriction Clip for 107 Degree Hinges (74.1103)
- PRIME-LINE 21 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 2130)
- PRIME-LINE 23 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 2330)
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- PRIME-LINE 38 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FJ 3820)
- PRIME-LINE Spiral Balance, FR Series, Non-Tilt, 19 in., 3/8 in., Red Bearing Single Pack (FR 1920-343)
- PRIME-LINE Channel Balance Accessories - Attached, Nylon and Steel, FS 101 Top 2 Pack (H 3755)
- STRYBUC 22in Tilt Tube Balance (85-22B)
- Prime-Line Window Balances