Shop All Showerhead and Tub Accessories
Prime-Line
21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack
Mfr # RP77311
Zoro # G200934201
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77311
- Zoro # G200934201
- UPC # 18418002387
- Country of Origin China
- Category Showerhead and Tub Accessories
Details
Color/Finish | Zinc Plated |
Description
This Shower Valve Socket is constructed of steel and comes in a zinc plated finish. These tools resist corrosion and are the ideal tool for removing tub and shower stems when normal socket is too thick to fit in the tight space. Zinc plated to resist corrosion ensures the tool will last a long time and serve its purpose many times over. Each socket includes torque holes for bar handle, or screwdriver shaft use, for tightening or loosening purposes. Constructed of steel and shaped to fit These valve sockets come in a corrosion resistant, zinc plated finish Designed for use with tub and shower stems when normal socket sets are too thick to fit in tight spaces Features dual end socket fittings and through holes to allow for insertion of torque bar handle Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 160 gpm, 50m, PK10 (G2P50-Q)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV6)
- STERLING Sink Strainer (7400)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Right Handed - SEA-SD2821-RH-PH (SEA-SD2821-RH-PH)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- PRIME-LINE 2-1/4 in. Chrome Shower Door Handle/Towel Bracket Set 1 Set (M 6198)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Oil Rubbed Bronze, Weight: 4.8 (P-4430-ORB)
- POWERS PROCESS CONTROLS ANTI-SCALD SHOWER ARM ATTACHMENT 1/2 IN. FIP X 1/2 IN. MIP (HT115)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- KOHLER Statement Handshower Hose, 60 Matte Black (21049-BL)
- Prime-Line Showerhead and Tub Accessories