Shop All Window Balances
Prime-Line
21 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack
Mfr # FJ 2130
Zoro # G200935154
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 21 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FJ 2130
- Zoro # G200935154
- UPC # 49793352354
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 21 in. |
Details
Finish | Gray |
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 21 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- •Can be used on vinyl hung tilt windows
- •Blue colored nylon bushing indicates medium spring weight
- •Adjustable weight range
- •21 inch length and 9/16 inch diameter
- •Maximum weight rating is 35 lbs.
- •Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Emergency Door Release, 3-1/4 in. W (492)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 3"W x 3"H x 1"P (ROSP030X030X100SDG03)
- PRIME-LINE Spiral Balance, FR Series, Non-Tilt, 19 in., 3/8 in., Red Bearing Single Pack (FR 1920-343)
- PRIME-LINE Spiral Balance, FR Series, Non-Tilt, 28 in., 3/8 in., Red Bearing Single Pack (FR 2820-340)
- PRIME-LINE 31 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 3130)
- PRIME-LINE 23 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 2330)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100 Top and FS 152 Bottom 1 Set (FS 292B)
- PRIME-LINE 8 Pound, Wood Sash Balance, Steel Single Pack (H 3579)
- STRYBUC 29in Ribbed Channel Balance (62A-28TG-2)
- Prime-Line Window Balances