Shop All Screen & Storm Door Chains
Prime-Line
2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack
Mfr # E 2055
Zoro # G800935028
product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2055
- Zoro # G800935028
- UPC # 49793020550
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Chains
Details
Finish | Aluminum |
Description
This sliding patio door binder post and fastener is constructed from steel. It comes with a 1/2 inch post and a 2 inch fastener. This type of binder post and fastener is used to attach handle sets to sliding patio doors and screens.
- •Used for attaching handle sets to sliding patio doors and sliding screen doors
- •2 inch screw length
- •1/2 inch length post
- •Aluminum post and zinc screw
- •4-pack
- •#8-32 thread size
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Aluminum Hydraulic Door Closer (BC4051)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9200)
- PRIME-LINE Scrn Frm Kit 48X48 Brnz (PL7807)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- PRIME-LINE 1 in. Steel Ball Bearing Roller, for Peachtree (2 Pack) (B 656)
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- PRIME-LINE ROLLR PATIO DR NYLON 1"" (111872-N)
- PRIME-LINE Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack) (B 796)
- BALDWIN Estate Bright Brass Screws (1063.020.MS)
- Prime-Line Screen & Storm Door Chains