Shop All Bathroom Partitions & Accessories
Prime-Line
2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack
Mfr # 656-6596
Zoro # G100933991
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-6596
- Zoro # G100933991
- UPC # 80296307700
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This diamond shaped slide latch is constructed of diecast Zamak and comes in a polished chrome plated finish. It is surface mounted and features a 2-3/4 inch mounting hole spacing, measured from center to center with a 1 inch bolt throw. This surface mounted slide latch includes chrome plated one-way oval head screws and unslotted barrel nut fasteners, required for installation. This toilet partition slide latch is used by many and is easy to install. This item does not include a strike or keeper.
- •Used to replace broken or missing slide latches. Used as privacy lock in toilet partition stalls
- •1/8 inch x 3-1/4 inch x 3/4 inch slide bar, 2-3/4 inch hole center spacing, 2 inch wide housing
- •Polished chrome plated finish
- •Diecast Zamak construction
- •Fasteners included: 2 chrome one-way oval head screws (#8-32 x 1-1/8 inch) and 2 chrome unslotted barrel nuts (#8-32 x 1/2 inch)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Towel Ring (77446-SS)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- ALSONS Grab Bar Hand Shower Mount ADA, White (U6300-WH)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- PRIME-LINE One Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2893)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- PRIME-LINE U-bracket and One Ear Wall Bracket, 1 in., Stainless Steel, Satin Finish Single Pack (656-3001)
- PRIME-LINE Hook and Bumper, 3 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-7214-T)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- Prime-Line Bathroom Partitions & Accessories