Shop All Door Latch Guards
Prime-Line
2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock
Mfr # U 9888
Zoro # G700933582
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-3/4 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9888
- Zoro # G700933582
- UPC # 49793098887
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 2-3/4 in. |
Details
Finish | White |
Description
This flip-action door lock is constructed of steel and it comes in a brass-plated finish. It features an anti-lockout screw for child safe mode, and it is reversible for use on both left and right-handed, swing-in, residential doors. Used on interior doors only, as it is not designed for use as a security device on entry doors where higher security is required. Mounts on the surface of the doorjamb with only 2 screws, and it can usually be installed without mortising. Installation is a breeze, and operating the lock could not be any easier. Engages with a simple flip of the hinged wing, and it is favored by many.Privacy lock designed for residential use and for interior doors only. Note: This lock should not be used as a security device on entry doors Lock is equipped with an anti-lockout screw, which helps prevent little ones from accidentally being locked in, or adults from being locked out of a room Easy to use privacy lock works with a flip of the hinged portion over a door, where the smaller leaf engages Steel construction with a painted white finish COMPLEMENTS YOUR Black SLIDING PATIO DOOR, This mortise hook style door handle is constructed of Black painted diecast materials with a light stained wooden handle, making it the perfect choice for your Black sliding door Ideal for use on bedroom doors where no other lock is present, or where a privacy lock is desired out of the reach of smaller children Reversible lock can be used on both right or left-handed, swing-in, residential doors For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Foot Insert M (A14-0654-C)
- GENESIS Dynamic End - 40 Lbs (GSS 740910)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- SECURITRON Flex Mount Bracket Kit, Sliding Gate (FMK-SL)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- BALDWIN Estate Lifetime Brass Door Guards and Chains (0250.003)
- Prime-Line Door Accessories