Shop All Showerhead and Tub Accessories
Prime-Line
2-1/4 in. Chrome Shower Door Handle/Towel Bracket Set 1 Set
Mfr # M 6198
Zoro # G800935073
original price:
$17.02
19% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2-1/4 in.
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # M 6198
- Zoro # G800935073
- UPC # 49793061980
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Size (In.) | 2-1/4 in. |
Details
Color/Finish | Chrome |
Description
This shower door handle set is constructed of diecast materials and comes in a chrome plated finish. It features a 2-1/4 in. hole center spacing, fasteners are included, and it can be used on both sliding and swinging shower door systems. The design of this shower door handle set is used by many shower door manufacturers, and it is an excellent replacement and repair part for doors using hardware of this type. *Selection Tip: Measure the distance between the mounting holes, measuring from center to center and match accordingly. Universally used on tub and shower enclosures One set of inside and outside handles Mounting holes are 2-1/4 in. on center Diecast construction and chrome plated Easy to install Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome Single Pack (656-6557)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100m, Clear (PU06MFC)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- PRIME-LINE 21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack (RP77311)
- MOEN Cap Kit (182636BN)
- AMERICAN STANDARD Modern Shower Arm - Flange (1660.241.002)
- TOTO Two Flush Tower With Nut St405M (THU362-A)
- KOHLER Diverter Assy (3008851-BL)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- Prime-Line Showerhead and Tub Accessories