2-1/2 in. Classic Bronze Plated Rosettes (2 pack)
Mfr # E 2543
Zoro # G600933569
Key Features
- Finish Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2543
- Zoro # G600933569
- UPC # 49793125439
- Country of Origin China
- Category Rosettes
Details
Finish | Bronze |
Description
These vintage style door knob rosettes are constructed of stamped steel and come in a classic bronze finish. This type of rosette is designed for indoor use only, and it is used with other vintage style hardware and other classic hardware manufacturers. These rosettes feature an outside diameter of 2-1/2 inch, an inside diameter of 11/16 inch and have a 2 inch mounting hole center spacing. Note: If attempting to use these rosettes on doors with large, pre-drilled knob holes, the fasteners of these rosettes require a solid surface to mount to. The large 2-1/8 inch (approximate size) pre-bored holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Installation tip #1: Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any refinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately.
- •Perfect for replacing old style or antique rosettes
- •2-1/2 inch outside diameter x 11/16 inside diameter with 2 inch hole centers
- •Mounting holes are 2 inch on center
- •Stamped steel construction with a classic bronze finish
- •Ideal for old style or antique passage locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Keypad, SS, 5in. H x 3in. W x 2 in. D (KP-100A)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND40S SPA 612)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- EKENA MILLWORK 9 3/8"W x 9 3/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML09X09AC)
- PRIME-LINE KNOB ROSET 2.25"" CHR (E 2439)
- PRIME-LINE DOOR KNOB ROSETTE 3""PB (E2296)
- PRIME-LINE 2-1/2 in. Bright Brass Plated Rosettes (2 pack) (E 2541)
- PRIME-LINE DOOR KNOB RSETTS2-1/2""SN (E 2542)
- BALDWIN ESTATE Lifetime Satin Nickel Rosettes Lifetime Satin Nickel (8090.056)
- BALDWIN ESTATE Passage Pair Rosettes Antique Brass (5070.050)
- BALDWIN ESTATE Single Passage Rosettes Bright Chrome (5032.260.I)
- Prime-Line Door Lock Accessories