Shop All Rosettes
Prime-Line
2-1/2 in. Bright Brass Plated Rosettes (2 pack)
Mfr # E 2541
Zoro # G900933610
product price: $6.95
/pk 2, $3.48/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2541
- Zoro # G900933610
- UPC # 49793125415
- Country of Origin China
- Category Rosettes
Details
Finish | Brass Plated |
Description
These rosettes are constructed from stamped steel and come in a polished brass plated finish. These 2-1/2 inch diameter rosettes are easily mounted to doors with the fasteners included. For use with older style passage door locks. Note: These rosettes will not work where large bores for modern knobs are present, without first filling the large holes with a hardening filler.
- •Perfect for replacing old style or antique rosettes
- •Durable stamped steel construction
- •Mounting holes are 2 inch on center
- •Bright brass finish
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Contemporary Cabinet Knob (BP229540195)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TRESTON Hook Set, Mfr. No. (5) R1 - 853208-51 (855001-51)
- PRIME-LINE KNOB ROSET 2.25"" CHR (E 2439)
- PRIME-LINE DOOR KNOB RSETTS2-1/2""SN (E 2542)
- PRIME-LINE DOOR KNOB ROSETTE 3""PB (E2296)
- BALDWIN ESTATE Passage Rosettes Venetian Bronze (R033.112.PS)
- BALDWIN ESTATE Passage Pair Rosettes Venetian Bronze (5006.112)
- BALDWIN ESTATE Privacy Rosettes Lifetime Satin Nickel (R017.056.PV)
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Brass (5002.003)
- Prime-Line Door Lock Accessories