Shop All Keyed Entry Door Knobs
Prime-Line
2-1/2 in., Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack
Mfr # SE 27580
Zoro # G900933948
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Case Size 2-3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # SE 27580
- Zoro # G900933948
- UPC # 18418275804
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Case Size | 2-3/8 in. |
Details
Finish | Brass |
Description
These double cylinder, heavy-duty entrance mortise locksets are constructed of various materials and come in a polished brass finish. They are designed for use on exterior entry doors, engineered to match the vintage hardware of interior doors, without jeopardizing the security of your home. For use on entry doors ranging from 1-3/8 in. to 1-3/4 in. thick, and with the Segal keyway lock cylinders you can enjoy the beauty of yesterday’s vintage hardware with the strength of modern day security hardware. The knobs of these locksets are constructed of diecast and reinforced steel components, and they’re finished off with a beautiful wrought, solid, polished brass finish. A gray plastic dust box is also included for installation beneath the strike plate. As an increased security feature, this lockset features a split spindle knob system designed to prevent breaching of hardware from the exterior side of the door. The spindle half with the female threading and cross pin inserts from the exterior, while the spindle half with the male threading inserts from the interior side of the door. The knobs fasten to the spindle pieces with the set screws found on each knob shaft. Although the handing's of these locksets are reversible (instructions included), there are matching locksets available with opposite handed latches ready for installation. Detailed, simple to follow installation instructions are included with each entrance mortise lockset.This RIGHT-HANDED lockset can be used on entry doors of 1-3/8 in. to 1-3/4 in. thick to match interior vintage style hardware 2-1/2 in. backset, 9/16 in. latch projection, 1 in. deadbolt projection, 2-1/4 diameter knobs Steel reinforced knobs include a wrought solid brass finish, steel strike and Zamak case Plated and polished finish Brass color Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 5"H x 1-27/64"W (IL-KDDH-5-DU)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC117R689)
- PEMKO Weatherstrip, Neoprene, 7'L x 2-1/4"W (GG3151DN84)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE 2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack (SE 26000)
- KWIKSET Combo Keyed Entry Tylo Knob W/ Single Cylinder Deadbolt SmartKey W/ RCAL Latch and RCS Strike Br (690T-3S)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Stainless Steel, 6PK (ED03-6)
- Prime-Line Door Locks and Deadbolts