2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass, Left Handed Single Pack
Mfr # SE 27570
Zoro # G900934976
Key Features
- Finish Brass
- Case Size 2-3/8 in.
Product Information
- Brand Prime-Line
- MFR # SE 27570
- Zoro # G900934976
- UPC # 18418275705
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Case Size | 2-3/8 in. |
Details
Finish | Brass |
Description
These double cylinder, heavy-duty entrance mortise locksets are constructed of various materials and come in a polished brass finish. They are designed for use on exterior entry doors, engineered to match the vintage hardware of interior doors, without jeopardizing the security of your home. For use on entry doors ranging from 1-3/8 inch to 1-3/4 inch thick, and with the Segal keyway lock cylinders you can enjoy the beauty of yesterday’s vintage hardware with the strength of modern day security hardware. The knobs of these locksets are constructed of diecast and reinforced steel components, and they’re finished off with a beautiful wrought, solid, polished brass finish. A gray plastic dust box is also included for installation beneath the strike plate. As an increased security feature, this lockset features a split spindle knob system designed to prevent breaching of hardware from the exterior side of the door. The spindle half with the female threading and cross pin inserts from the exterior, while the spindle half with the male threading inserts from the interior side of the door. The knobs fasten to the spindle pieces with the set screws found on each knob shaft. Although the handing's of these locksets are reversible (instructions included), there are matching locksets available with opposite handed latches ready for installation. Detailed, simple to follow installation instructions are included with each entrance mortise lockset.
- •This LEFT-HANDED lockset can be used on entry doors of 1-3/8 inch to 1-3/4 inch thick to match interior vintage style hardware
- •2-1/2 inch backset, 9/16 inch latch projection, 1 inch deadbolt projection, 2-1/4 diameter knobs
- •Steel reinforced knobs include a wrought solid brass finish, steel strike and Zamak case
- •Plated and polished finish
- •Brass color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- KIPP Self-Aligning Pads M10 D1=20, Form:C Carbon Steel, Comp:Ball-Bearing Steel (K0282.110)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 18 (MP2418L)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- PRIME-LINE 2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack (SE 26000)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 PLY 626)
- KWIKSET Hancock Knob Entry Door Lock with New Chassis with 6AL Latch and RCS Strike Venetian Bronze Finish (740H-11P)
- Prime-Line Keyed Entry Door Knobs