Shop All Window Balances
Prime-Line
19 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip Single Pack
Mfr # FJ 1920
Zoro # G200935697
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FJ 1920
- Zoro # G200935697
- UPC # 49793352286
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 19 in. |
Details
Finish | Gray |
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 19 in. long and 9/16 in. in diameter. It is charged or wound up using the Prime-Line part H 3788 Tensioning Tool.Constructed of metal tubing, a nylon bushing and steel tensioning spring Tubing comes in an unfinished, corrosion resistant, milled finish Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these Features a non-tilt style construction and fittings Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Prime-Line part H-3788 non-tilt balance tension tool can be ordered separately For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 6x30", Antique Brass Adhesi (A09-P0630-609ADH)
- PRIME-LINE Storm Door Panel Clip with Screws, 1/4 in., Aluminum 8 Pack (T 8724)
- ARROW Grade 2, Double Cyl, C KWY, US32D, KA Set of 4, Rectangle Stk (DBX62-630-CSKA4)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- PRIME-LINE 29 in. Spiral Tilt Balance, Red Tip Single Pack (FL 2920)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- PRIME-LINE 8 Pound, Wood Sash Balance, Steel Single Pack (H 3579)
- PRIME-LINE 9/16 in. x 29 in., Red Tipped, Spiral Tilt Balance Single Pack (FH 2920)
- PRIME-LINE 26 in. Window Block and Tackle Sash Balance (FA 2540)
- PRIME-LINE Latch Tilt Wnd Wht Mortise (F 2734)
- STRYBUC 27in Window Channel Balance (60-263-4)
- Prime-Line Window Balances