180 Degree, Classic Bronze, Door Viewer
Mfr # U 10313
Zoro # G400922053
Key Features
- Finish Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10313
- Zoro # G400922053
- UPC # 49793103130
- Country of Origin China
- Category Door Viewers
Details
Finish | Bronze |
Description
This U.L. Listed door viewer is constructed of a solid brass housing, and it comes in a classic bronze finish. The lens of this viewer is made of glass and it features a 180 degree angle of view. Viewer can be installed on doors from 1-3/8 inch thick to 2-1/8 inch thick, with a required 9/16 inch diameter hole for installation of viewer. Door viewer is designed to help keep you safe when answering your door and is ideal for day or night viewing with adequate exterior lighting. Easy to install and it is used by many. Inside viewer covers (not included with this item) prevent reversed visibility through door viewers from the exterior of the home, increasing the security and privacy of your home.
- •These door viewers are designed to add an additional security measure to your home, allowing for safer visitor checks
- •The lens in this viewer provides a 180 degree viewing area with a fixed focal length (Not adjustable)
- •This U.L. Listed viewer lens is constructed of glass
- •This door viewer's housing is constructed of solid brass and comes in a classic bronze finish
- •Note - Please refer to the line art drawing for dimensions and compare with your needs before ordering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- ASPECT Peel and Stick Stone Backsplash, 6X24 Tr (A9086)
- ROBERTS ROBERTS Super Felt 70-190 Underlayment, 27.3 ft L, 44 in W, 3 mm Thick, Fiber (70-190)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- PRIME-LINE Doorviewer 200Deg 9/16Sn (U 10348)
- PRIME-LINE Prime-Line Digital Door Viewer Kit, (U 11187R)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- PRIME-LINE Viewer Door Sb 160 Degree Brs U 9895 (8518466)
- PRIME-LINE 1/2 in., Satin Nickel, 160 Degree Door Viewer (U 10347)
- DELTANA Fire Rated Door Viewer; Oil Rubbed Bronze Finish (55211U10B-UL)
- Prime-Line Door Viewers and Covers