Shop All Window Balances
Prime-Line
18 in. Spiral Tilt Balance, Red Tip Single Pack
Mfr # FL 1820
Zoro # G100935407
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FL 1820
- Zoro # G100935407
- UPC # 49793353399
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 18 in. |
Details
Finish | Gray |
Description
This FL series spiral tilt balance is constructed of a mill-finished metal tube measuring 3/8 in. in diameter. The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on vinyl single hung tilt windows.Can be used on most vinyl single hung tilt windows Red colored nylon bushing indicates medium spring weight Adjustable weight range 18 in. length and a 3/8 in. diameter Maximum weight rating of 25 lbs. Spiral balance clips are sold separately Prime-Line part H-3787 tilt balance tension tool can be ordered separately For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 16X16 (S30201616)
- CODEL DOORS 36" x 96" Primed Hardboard Solid Core Flush Slab Door (3080FSCPHB)
- PRIMELINE TOOLS Sliding Window Left Hand Cam Latch, Zinc (2 Pack) (MP2510)
- EKENA MILLWORK WM175 - 2"H x 1 1/16"D x 144"L Casing Flexible Moulding (CASFWM175X144)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- PRIME-LINE International Lift Hook for Right Handed Balance 2 Pack (H 3904)
- PRIME-LINE 31 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 3130)
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100 Top and FS 152 Bottom 1 Set (FS 292B)
- PRIME-LINE 21 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 2130)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-3 (01-30025-3)
- Prime-Line Window Balances