Shop All Window Screen Clips & Frame Corners
Prime-Line
1/8 in. Offset Storm Door Panel Clips with Screws, Mill Finish 8 Pack
Mfr # PL 7955
Zoro # G200933198
product price: $5.59
/pk 8, $0.70/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Mill Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PL 7955
- Zoro # G200933198
- UPC # 49793079558
- Country of Origin China
- Category Window Screen Clips & Frame Corners
Details
Finish | Mill Finish |
Description
These are extruded aluminum clips used to attach storm windows or screen panels to storm door frame with aluminum knurled head thumbscrews. They are easy to install. Can be tightened with a wrench if care is used.
- •Extruded aluminum construction
- •Mill-finished aluminum
- •1/2 inch x 3/4 inch
- •Attaches storm windows or screen panels to storm door frame
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Mirror TwoSides Tempered Glass Interior French 49/16" RH Prehung (2868pri1501MIRTRH26D4916)
- KIPP Magnet, neodymium, shallow pot, dia. 13 mm, M5 external thread (K0553.24)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- PRIME-LINE Prime Line PL 15759 20 Pack - Champagne Tan; Plastic Screen Frame Corner (123609)
- PRIME-LINE 7/16 in. Deep Reach Storm Door Panel Clip 8 Pack (T 8730)
- PRIME-LINE 1/16 in. Bronze Diecast Screen Clip Flush, 100PK (PL 14419)
- PRIME-LINE Diecast Zinc 1-3/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5696)
- PRIME-LINE 3/4 in. x 7/16 in. Screen Frame Corners, Plastic, White 4 Pack (PL 7726)
- PRIME-LINE Storm Door Panel Clip with Screws, 5/16 in., Aluminum 8 Pack (T 8726)
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5768)
- Prime-Line Window Screen Clips & Frame Corners