Shop All Door Stops
Prime-Line
16-1/2 in. Steel 4-Bar Egress Hinge with Stop Single Pack
Mfr # EP 24050
Zoro # G300934040
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # EP 24050
- Zoro # G300934040
- UPC # 49793240507
- Country of Origin United States
- Category Door Stops
Details
Finish | Stainless Steel |
Description
This casement window hinge is constructed from stainless steel. It features a non-handed four bar hinge with stop and adjustable friction pad. This type of casement window hinge is used by a variety of window manufacturers. Used on side hinged swing out windows Adjustable friction pad 16-1/2 in. swing out Stainless steel construction Will not rust Heavy duty design Easy to install For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- OEM OEM: REF: 2012 - 2019 Chevrolet Sonic / 4-Button Remote Flip Key / PN 13584829 / KR55WK50073 (RFK-ULK047)
- ILCO Ilco: Key Blanks, H1098LA-B10 GM (H98LA H98LA) (ILCO-H1098LA-B10)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 10-3/16 in. Single Pack (MP16615)
- PRIME-LINE 2-5/16 in., Clear Vinyl, Door Stop Bumper 2 Pack (U 9004)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- PRIME-LINE Door Stop, 3-1/4 in., Cast Brass, Brushed Chrome, Rubber Bumper, Hook/Keeper Single Pack (658-1035)
- PRIME-LINE Prime Line Products D1603 Sliding Door Tension Roller Assembly (1085257)
- PRIME-LINE Hinge Pin Door Stop, Heavy Duty Diecast Construction, Satin Nickel 4 Pack (U 10129-4)
- PRIME-LINE Door Stop, Spring Steel, Satin Nickel, Rubber Tip, Baseboard Mount Single Pack (MP10112-1)
- PRIMELINE TOOLS Door Stop, 4 in. Reach, Spring Steel, Satin Chrome, Heavy Duty (5 Pack) (MP10126)
- Prime-Line Door Accessories