Shop All Door Closers
Prime-Line
150 lb., Diecast, Black, Spring Door Closer, UL Listed
Mfr # KC16HD
Zoro # G100921653
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # KC16HD
- Zoro # G100921653
- UPC # 49793800169
- Country of Origin China
- Category Door Closers
Details
Finish | Black |
Description
This is a surface mounted spring-loaded door closer. It will work on doors up to 150 lbs. The closer is non-handed and has adjustable tension. Ideal for mounting on the frame of any door you want to close after being opened. Do not overtighten, turning past 4 hole positions will cause this item to failDesigned for closing doors up to 150 lbs Compact and durable Non-handed for right or left handed doors Diecast Zinc with a black finish Includes adjusting bar U.L. listed and fire rated for 1/2 hour Do not overtighten, turning past 4 hole positions will cause this item to fail For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- TRINE Electric Strike (3024)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast, Satin Single Pack (KC61US)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC60HD)
- PRIME-LINE Closer Repair Kit (K5034)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- Prime-Line Door Closers