Shop All Shelving & Rack Accessories
Prime-Line
1/4 In., Plastic, Clear Locking Shelf Pegs 1728 Pack
Mfr # R 7316
Zoro # G600933798
product price: $5.65
/pk 6, $0.94/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # R 7316
- Zoro # G600933798
- UPC # 49793073167
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Size | 1/4 in. |
Description
These shelf pegs are constructed of plastic and come in a clear finish for increased concealment. They are designed to receive 1/2 in. thick shelves and can support a maximum of 5 lbs. each, per peg. The main feature of these shelf pegs is the self-locking tabs that secure the 1/2 in. thick shelves in place, preventing tipping and rotating of shelves. The 1/4 in. outside diameter pegs have a 5/16 in. depth and feature serrated stems for a stronger grip. See Prime-Line parts U-9395 for 5/8 in. thick shelves, U-9397 for 3/8 in. thick shelves (w/5mm outside diameter peg) and U-9398 for 3/4 in. thick shelves. * Adjustment Tip: To remove and relocate these support pegs, the tabs which lock in the shelves must be pushed in and held in while twisting the shelf upward in a clockwise direction if lifting the shelf from the left side. If shelf will be lifted upward starting from the right side, push and hold in the locking tabs of the support pegs (on the right) while twisting the shelf upward in a counter-clockwise direction from the right side. To accomplish this task a third or fourth hand may be required. Another option would be to slide in a couple of old credit cards or business cards in between the shelf's edge and the locking tab of the support pegs. This may assist causing the locking tabs to be pressed in by the cards when pushing up on one side of the shelf. Make sure the cards to be used are no longer needed as it is possible they will scratch and no longer be useful. Once the shelf is removed from its supports, the supports can be pulled out from the cabinet and relocated to desired height.Used to lock 1/2 in. shelving into place 1/4 in. outside diameter serrated peg that is 5/16 in deep. Maximum load of 5 lbs. per peg Clear plastic construction Contains 6 locking shelf pegs Locking design secures shelf in place No tools required For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Coat Locker with Shelf, 47-3/4 x 7-3/4 x 7-3/4 Inches (1459813)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- PRIME-LINE Bumper, Universal Fit, Wardrobe Door, Edge Mount 2 Pack (D 1702)
- PRIME-LINE Prime-Line U 10171 Shelf Support Peg 20 lb, Steel, Wall Mounting (U 9293)
- PRIME-LINE 5 lb. 5mm Clear Plastic Shelf Support Pegs 8 Pack (U 10147)
- PRIME-LINE FRAME CRNR WHT 5/16"" CD4 (PL7729)
- PRIME-LINE 1/4 In., Brown Plastic, 1/2 In. Shelf Support Peg 48 Pack (U 9255N)
- PRIME-LINE Shelf Support5Mm Brs Cd8 (U 10170)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- Prime-Line Shelving & Rack Accessories