Shop All Shelving & Rack Accessories
Prime-Line
1/4 in., Clear Plastic, Spoon Style Shelf Support Peg 12 Pack
Mfr # U 9256
Zoro # G700935210
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Shelving and Racks Clear
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9256
- Zoro # G700935210
- UPC # 49793092564
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Size | 1/4 in. |
Details
Finish - Shelving and Racks | Clear |
Description
These Shelf Support Pegs by Prime-Line Products are constructed of plastic and come clear in color. They feature grooved pegs for increased holding strength, while remaining easy to insert/install. Support pegs like these are commonly used by furniture manufacturers to support lightweight glass and shelving made of composite materials. The grooved pegs of these shelf supports have a 1/4 inch diameter and stretch 3/8 inches deep. Removal of broken pegs will be necessary prior to installing new.Constructed of durable plastic to allow for safe loads These shelf support pegs come clear in color to match and blend best in cabinets Designed for use in cabinets of various types Features shelf locking tabs to help prevent tipping, flopping or falling of loose shelves Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing No tools required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- PRIME-LINE 8PK NI Shelf Supp Peg (U 10163)
- PRIME-LINE Pegs Locking Shelf Clr 1/4 In (R 7316)
- PRIME-LINE Self-Locking Shelf Support Pegs, 5mm. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 11301)
- PRIME-LINE FRAME CRNR WHT 5/16"" CD4 (PL7729)
- PRIME-LINE Shelf Support1/4Nicklcd8 (U 10169)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, Yellow, 10PK (WAK1Y)
- Prime-Line Shelving & Rack Accessories