Shop All Shelving & Rack Accessories
Prime-Line
1/4 In., Brown Plastic, 1/2 In. Shelf Support Peg 48 Pack
Mfr # U 9255N
Zoro # G300934828
product price: $4.99
/pk 8, $0.62/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Shelving and Racks Brown
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9255N
- Zoro # G300934828
- UPC # 49793192554
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Size | 1/4 in. |
Details
Finish - Shelving and Racks | Brown |
Description
These self-locking shelf support pegs are constructed from plastic and feature round fluted pegs designed for use with shelving systems. These pegs feature a lock-in tab that secure the shelf flat in the event of excess weight being placed on one side of the shelf that would otherwise cause it to flip or tilt. These self-locking tabs also provide a great safety feature for small children who might grab hold of the shelving, preventing the shelving from being tipped. To relocate the shelf at a different height, the lock tabs on the left-side or right-side must be depressed and held simultaneously while pushing the shelf upward on the same side. Note: A second set of hands may be required when attempting to relocate or remove shelving due to this security feature. These self-locking shelf support pegs are used by many manufacturers. Constructed of durable plastic to allow for safe loads These shelf support pegs come brown in color to match and blend best in cabinets Designed for use in cabinets of various types Features grooved pegs to allow for improved holding strength Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing No tools required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- PRIME-LINE 7/8-in Brass Die-Cast Drawer and Cabinet Lock (U 9944)
- PRIME-LINE SHELF PEG 1/4""LTBRN CD8 (241945)
- PRIME-LINE Prime-Line U 10171 Shelf Support Peg 20 lb, Steel, Wall Mounting (U 9293)
- PRIME-LINE Shelf Support Clip Zinc (243378)
- PRIME-LINE FRAME CRNR WHT 5/16"" CD4 (PL7729)
- NATIONAL MANUFACTURING & SPECTRUM BRANDS HHI National Manufacturing & Spectrum Brands HHI 257852 856 Zinc Gate Caster (257852)
- Prime-Line Shelving & Rack Accessories