13/32 in. Zinc Double Closed Loop Wood Screen Door Spring
Mfr # SP 9642
Zoro # G200935420
Key Features
- Finish Nickel
- Size 13/32 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9642
- Zoro # G200935420
- UPC # 49793096425
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Size | 13/32 in. |
Details
Finish | Nickel |
Description
These Handyman Double Loop Closed Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used primarily wooden hinged screen door applications, and they feature a generous deflection length of 25.20 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with double loop closed ends for easy and reliable fastening to door jamb and swinging screen doors
- •Spring dimensions: 13/32 inch outside diameter, 16-3/8 inch length, 0.06 inch wire diameter, 19.6 lbs. maximum safe load, 25.2 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- REV-A-SHELF Rev-A-Shelf Wood Bakeware Pull Out Organizer wBB Soft Close (447-BCBBSC-8C)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755R-034S)
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- PRIME-LINE 9 in., Aluminum, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5074)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- PRIME-LINE Pneumatic Door Closer, 9 in., Black Painted Color, Adjustable Single Pack (MP5028)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage (SP 9649)
- PRIME-LINE 9 in., Aluminum Finish Screen Door Pneumatic Closer Single Pack (K 5103)
- ZORO SELECT Pneumatic, Door Closer, Pneumatic (4PB53)
- Prime-Line Screen & Storm Door Hardware