Shop All Door Viewers
Prime-Line
1/2 in., Bright Brass, 160-Degree Door Viewer
Mfr # U 9895
Zoro # G400921766
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9895
- Zoro # G400921766
- UPC # 49793098955
- Country of Origin China
- Category Door Viewers
Details
Finish | Polished Brass |
Description
This is a door viewer. Constructed of solid brass with a bright brass finish. It features a 160 degree view. It is designed to fit any door 1-3/8 in. to 2-1/8 in. thick.Used to fit a 1/2 in. diameter hole Provides a 160 degree viewing area Glass and plastic lens Solid brass with a bright brass finish Easy to install Used on doors 1-3/8 in. to 2 in. thick Requires 1/2 in. hole saw and drill to install For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- NATIONAL HARDWARE Hinge Broad 1X1In Satin Nickel N211-013 (7174469)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-RHR)
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2068pri8433)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- PRIME-LINE Bronze, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9916)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- PRIME-LINE Viewer Door Sb 160 Degree Brs U 9895 (8518466)
- PRIME-LINE Doorviewer 200Deg 9/16Sn (U 10348)
- PRIME-LINE Privacy Door Viewer Cover, 9/16 in. Inside Diameter Ring Fits Door Viewer Single Pack (S 4793)
- DON-JO Don-Jo: Thin Panel UL Door Viewer Bright Brass (DNJ-ULDV-50-605)
- Prime-Line Door Viewers