Shop All Sliding Window Roller Assemblies
Prime-Line
1/2 in. Brass Wheel Sliding Window Roller Assembly 2 Pack
Mfr # G 3166
Zoro # G200935703
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Width/Dia. (In.) 1/2 in.
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # G 3166
- Zoro # G200935703
- UPC # 49793031662
- Country of Origin China
- Category Sliding Window Roller Assemblies
Dimensions
Roller Width/Dia. (In.) | 1/2 in. |
Details
Finish | Brass |
Description
This is a window roller assembly with a white plastic housing that features a flat edge brass roller. It has a 1/2 in. outside diameter, and features a steel axle with two position height adjustment. Fits on Alenco windows.Fits Alenco windows 2 position height adjustment 1/2 in. diameter flat roller Nylon housing with a brass roller Easy to install Snap-in design No tools required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP7348128CHBRZ)
- DELTANA 2-1/2 x 2-1/2 Hinge; with Ball Tips; Black Finish (CH2525U19)
- TELL 6 in. H X 34 in. L Satin Aluminum Kickplate (DT100056)
- PRIME-LINE 3/8 in. Brass Wheels Sliding Window Tandem Roller Assembly 2 Pack (G 3173)
- PRIME-LINE 3/8 in. Steel Flat-Edge Sliding Window Roller Assembly, Tom Rays 4 Pack (G 3038)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers 2 Pack (G 3132)
- PRIME-LINE 9/16 in. Diameter Steel Showcase Sliding Window Roller Assembly 2 Pack (G 3035)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers 2 Pack (G 3131)
- PRIME-LINE International Series, Sliding Window Roller Assembly, Flat Steel Ball 2 Pack (G 3124)
- STRYBUC Sliding Window Roller Assembly (900-8996)
- Prime-Line Sliding Window Roller Assemblies