Shop All Door Viewers
Prime-Line
1/2 in. Bore 180-Degree Solid Brass, Bright Brass Finish, Door Viewer Single Pack
Mfr # U 9892
Zoro # G200921768
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9892
- Zoro # G200921768
- UPC # 49793098924
- Country of Origin China
- Category Door Viewers
Details
Finish | Brass |
Description
This is a door viewer. Constructed of solid brass with a satin nickel finish. It features a 180 degree view. It is designed to fit any door 1-3/8 inch to 2-1/8 inch thick.
- •Used to fit a 1/2 inch diameter hole
- •Provides a 180 degree viewing area
- •Glass and plastic lens
- •Solid brass with a bright brass finish
- •Easy to install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in (2EXU4)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- PRIME-LINE 1/2 in., Brass, 160 Degree Door Viewer Single Pack (U 9983)
- PRIME-LINE Doorviewer 200Deg 9/16Sn (U 10348)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- PRIME-LINE Gray, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9918)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- CAL-ROYAL 180 Degrees Brass Door Viewer, 1/2 Bore, Plastic Lens, for 1-3/8 to 2 Thick Doors, US15 Satin (DV91-15)
- Prime-Line Door Viewers