Shop All Pipe Wrenches
Prime-Line
10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack
Mfr # RP77381
Zoro # G600934481
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77381
- Zoro # G600934481
- UPC # 18418002608
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 10 in. |
Description
Has same features as cast iron pipe wrenches. Weighs approximately 40% less than standard cast iron wrenches. For pipes up to 1-1/2 inch in diameter. Wrench is 10 inch in length.
- •Used on pipes up to 1-1/2 inch in diameter
- •Used to loosen or tighten pipe and fittings
- •Weighs only 1.17 lbs. (40 % less than standard wrench)
- •Cast iron head and rubber aluminum body
- •Rubber coated handle for secure grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J07512T)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- MILWAUKEE TOOL 3/4" Threaded Steel Hawg Cutter (49-57-0750)
- KO-KEN Socket 15/16 6 Point 65mm 3/8 Sq. Drive (3300A-15/16)
- PRIME-LINE Internal Pipe Wrench 3/8in. Single Pack (RP77361)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- Prime-Line Wrenches