Prime-Line

1 in. x 7 in., Nickel Plated Steel Trampoline Spring


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Spring Size 1 in.
  • Finish Nickel Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Prime-Line
  • MFR # SP 9655
  • Zoro # G900922034
  • UPC #
    49793096555
  • Country of Origin Taiwan, Province of China
  • Category Trampolines

Dimensions

Spring Size 1 in.

Details

Finish Nickel Plated

Description

This is a trampoline mat replacement spring, constructed from steel and has a nickel plated finish. It has a 1 in. diameter and a 7 in. overall length, with single loop ends to make replacement of the springs easy. The wire diameter is 0.135, and will fit most trampolines currently on the market today. Use caution when installing these springs as they are under tension.
  • Works with most trampolines on the market today
  • Each spring has a 1 in. diameter
  • The wire diameter is 0.135 in
  • Constructed of nickel plated spring steel
  • Maximum safe load capacity is 69.90 lbs. per spring
  • A 236 Music wire
  • 7 in. solid height
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.