Shop All Flag Pole Mounts & Brackets
Prime-Line
1 in., White UV Resistant, Plastic Flagpole Bracket Single Pack
Mfr # U 9375
Zoro # G100921127
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9375
- Zoro # G100921127
- UPC # 49793093752
- Country of Origin China
- Category Flag Pole Mounts & Brackets
Dimensions
Size | 1 in |
Details
Color | White |
Description
This is a white, UV resistant, plastic flag holder that can be used out in direct sunlight. It can adjust 180 degrees so you can display your flag or banner at almost any angle. Designed to fit a 1/2 inch to 1-1/8 inch diameter pole, and the adjustable screw will secure the pole in place. Each package comes with the flagpole bracket and necessary mounting hardware for installation.
- •Ideal for displaying your favorite flag or banner outdoors
- •Display at any angle, adjustable up to 180 degrees and then locks in place
- •Flag pole holder that will accept poles from 1/2 inch to 1-1/16 in
- •Made of white UV resistant plastic
- •Set screw will secure pole in place
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Crank-Bell 12177 (1916196001)
- IK SPRAYERS Multi 6 Sprayer (83811901)
- TECUMSEH Rocker Arm (33485)
- EGO Power+ 14" Chain Saw (Bare Tool) (CS1400)
- PRIME-LINE 3/4 in. White Aluminum Flagpole Bracket Single Pack (U 10044)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- CHECKERS Spring Mount, Holds Warn Whips Over 8-ft (FS7006U)
- GLOBAL FLAGS UNLIMITED Aluminum Bracket with 3 Size Adapter 0.5" (204231)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- VALLEY FORGE 13-Position 1 In. Aluminum Flag Pole Bracket (60753)
- VALLEY FORGE Bracket Flag 1" Steel (SB3-1)
- Prime-Line Flag Pole Mounts & Brackets