Shop All Door Repair
Prime-Line
1 in. Steel Screen Door Roller (2 Pack)
Mfr # B 702
Zoro # G6523288
product price: $10.39
/pr
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Size 1 in.
- Material Steel
- Closer Type Standard Duty
- Width 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # B 702
- Zoro # G6523288
- UPC # 49793007025
- Country of Origin China
- Category Door Repair
Dimensions
Size | 1 in. |
Width | 3 13/16 in |
Height | 6 7/16 in |
Length | 6 7/16 in |
Details
Item | Roller Assembly |
Finish | Yellow Zinc |
Material | Steel |
Closer Type | Standard Duty |
Projection from Wall | 2 7/16 in |
Color | Bronze |
Hardware | Included |
Door Type | Screen Door |
Features | 1 in Steel Wheel |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This steel housing and spring-loaded arm with the 1 Inch steel ball bearing roller attached. Used by Bay-Mills as well as a variety of other patio door manufacturers. The roller arm is spring-loaded and adjusted by the adjustment sleeve and screw on top. Order yours today and have your door slide like new.
- •Used by Bay Mills and a wide variety of other sliding screen door manufacturers
- •1 inch diameter concave (grooved) high density polyethylene roller
- •Spring-loaded arm with roller attached
- •Includes screw and adjusting sleeve
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Replacement Bell Button Lifetime Brass (BBC20-REPLCR003)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- PRIME-LINE HINGE SHUTTR BIFOLD CD2 (N 7025)
- PRIME-LINE Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack) (A 108)
- PRIME-LINE Latch and Pull, Plastic, Unfinished (A 139)
- PRIME-LINE Black Plastic Hat Section Screen Door Handle and Latch (Single Pack) (A 187)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- PRIME-LINE Elbow Ctch Cab Dr Stnckl (U 10882)
- MAJOR MANUFACTURING MajorSTRIKE MARKER FULL LIP (MJR-HIT-44SM7)
- Prime-Line Door Repair