Shop All Screen & Storm Door Chains
Prime-Line
1 in. Steel Ball Bearing Roller, for Peachtree (2 Pack)
Mfr # B 656
Zoro # G6305962
product price: $10.45
/pr
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 5-7/16"
- Color Gray
- Roller Dia. 1 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # B 656
- Zoro # G6305962
- UPC # 49793006561
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Width | 1 in |
Length | 5-7/16" |
Roller Dia. | 1 in |
Height | 13/16 in |
Overall Length | 2 in |
Roller Diameter | 1 in |
Overall Height | 13/16 in |
Overall Width | 1 in |
Details
Item | Roller Assembly |
Color | Gray |
Hardware | Included |
Projection from Wall | 1" |
Door Type | Screen Door |
Material | Steel |
Closer Type | Standard Duty |
Finish | Steel |
For Use With Door Type | Screen Door |
Product Type | Roller Assembly |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Roller Assembly, Door Type Screen Door, Width 1 in, Height 13/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 1 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 2 in. H x 6 in. L Wall Plate Holder, Bright Silver (SW-62S)
- WADDELL MFG Waddell Corner Spindle Bracket, 17-1/4 in L, 1-1/2 in W, Hardwood (BR407)
- PRIME-LINE Tool Screen Wood Handle (P7508)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRZ CoatHat Hook (N330-886)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- PRIME-LINE Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack) (B 796)
- PRIME-LINE Roller Assembly, 5-7/16" L x3-13/16" W, PR (B 548)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack) (B 707)
- PRIME-LINE ROLLR PATIO DR NYLON 1"" (111872-N)
- PRIME-LINE Roller Assembly, 6-7/16" L x3-13/16" W, PR (B 741)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- Prime-Line Screen & Storm Door Chains