Shop All Bathroom Partitions & Accessories
Prime-Line
1 in. Round Edge Repair Kit for Outswing Doors Single Pack
Mfr # 656-1002
Zoro # G800933437
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-1002
- Zoro # G800933437
- UPC # 80296311738
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This latch repair kit is constructed from steel. It replaces missing or broken concealed latches with a surface mount slide latch and features a stainless steel wrap around cover plate. It is used for 1 inch outswing round edge doors.
- •Used on toilet partition walls
- •Used on 1 inch outswing round edged doors
- •Can hide unsightly holes
- •Constructed of steel with a chrome finish and stainless steel wrap
- •Increases strength and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (22688)
- KOHLER Memoirs Trip Lever (9167-R-BN)
- HOMEWERKS 2 in. FIP Brass Gate Valve (170-2-2)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- PRIME-LINE Qwik-Fix Repair Kit for 1 in. Round Edge Inswing Doors Single Pack (656-1000)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- PRIME-LINE One Ear Wall Bracket for 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6383)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome Single Pack (656-6557)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Outswing, Round 1 Kit (656-3027)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- Prime-Line Bathroom Partitions & Accessories