Shop All Furniture Glides
Prime-Line
1 in. Round Chocolate Brown Plastic Self Stick or Screw On, Floor 8 Pack
Mfr # MP75727
Zoro # G400934162
product price: $5.99
/pk 8, $0.75/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1 in.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP75727
- Zoro # G400934162
- UPC # 49793757272
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 in. |
Details
Color | Brown |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these SlipStick furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 1 in. round, self adhesive sliders Self adhesive or screw on design Durable chocolate brown plastic 8 per package Made by SlipStick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot or Guide, 7/16 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7394)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- EKENA MILLWORK 21 5/8"W x 35 5/8"H x 5/8"P Legacy Arch Top Wall/Door Panel (PNL22X36LE-1)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- PRIME-LINE 1-3/4 in. Square Sliders, Black and Gray Plastic 4 Pack (MP75323)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- PRIME-LINE 15/16 in. Square Sliders, Black and Gray Plastic 8 Pack (MP75308)
- MAGIC SLIDERS Magic Sliders Glide Furn/Appliance Rd 1In 8025 (5652854)
- Prime-Line Furniture Glides