Shop All Key Rings
Prime-Line
1 in. Ring Size, 10 PK
Mfr # MP66760
Zoro # G500921987
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ring Size 1 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP66760
- Zoro # G500921987
- UPC # 49793214218
- Country of Origin China
- Category Key Rings
Dimensions
Ring Size | 1 in. |
Details
Finish | Nickel |
Description
These key rings are constructed of tempered steel and come in a nickel-plated finish. The rings measure 1 inch in diameter. They come in packs of 10.
- •Nickel-plated finish
- •Resilient tempered steel will not lose shape even after repeated use
- •1-inch diameter rings
- •Durable key ring holds multiple keys securely
- •Long lasting rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Matte Black Passage Lever 2 in (BC40101)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367FS)
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 12"Wx12"H, MP1212S (MP1212S)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- PRIME-LINE SWISS+TECH 15-in-1 Credit Card Survival Multi-Tool for Wallet, Keychain, Pocket Single Pack (ST33309)
- PRIME-LINE Clip Glazing Sash Steel (PL14856)
- PRIME-LINE 1-1/2 in. Ring Size, 20 PK (EP 4269)
- PRIME-LINE Corner Key Nylon 5/16" (PL14964)
- PRIME-LINE 1-1/4 in. Ring Size, 20 PK (MP66770)
- LUCKY LINE Key Tag, Clear, 10 PK (6051010)
- MIDWEST FASTENER Light One Hole Key Fittings 6PK (70245)
- Prime-Line Key Rings