Shop All Screen & Storm Door Chains
Prime-Line
1 in. Nylon Spring-Loaded Rollers for Sliding Screen Doors, for Columbia (2 Pack)
Mfr # B 617
Zoro # G6310427
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 13/16 in
- Length 5 13/32 in
- Color Gray
- Material Steel
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # B 617
- Zoro # G6310427
- UPC # 49793006172
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Width | 3 13/16 in |
Length | 5 13/32 in |
Height | 5 13/32 in |
Roller Width | 1/4 in |
Roller Diameter | 1 in |
Overall Height | 5 7/16 in |
Overall Length | 5 7/16 in |
Overall Width | 3 13/16 in |
Details
Item | Roller Assembly |
Color | Gray |
Material | Steel |
Hardware | Included |
Closer Type | Standard Duty |
Projection from Wall | 1 3/16 in |
Features | Fits Columbia Doors |
Door Type | Screen Door |
Finish | Steel |
For Use With Door Type | Screen Door |
Product Type | Roller Assembly |
Projection | 1 3/16 in |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Roller Assembly, Door Type Screen Door, Length 5 13/32 in, Width 3 13/16 in, Height 5 13/32 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 3/16 in, Hardware Included, Features Fits Columbia Doors, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPH)
- ZORO SELECT Square Profile Viton O-Ring, Dash 019, PK10 (ZUSAVSQ70019)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- PEMKO S77BL20 20' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S77BL20)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 638)
- PRIME-LINE Roller Assembly, 6-7/16" L x3-13/16" W, PR (B 741)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack) (B 707)
- PRIME-LINE Scrn Dr Gril Alum Dkbrn (PL 15934)
- PRIME-LINE Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack) (B 796)
- PRIME-LINE Scrn Frm Kit 48X48 Brnz (PL7807)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- Prime-Line Screen & Storm Door Chains