Prime-Line

1 in. Heavy-Duty Anti-Skid Pads Black Plastic 4 Pack


product price: $4.59
/pk 4, $1.15/ea
Sold in multiples of 2 for $9.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dia. 1 in. heavy duty, anti skid sliders
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia. 1 in. heavy duty, anti skid sliders

Details

Color Black

Description

Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply tack on these furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic. Will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.


  • •Used to move heavy furniture over carpeted areas
  • •1 inch heavy duty, anti skid sliders
  • •Nail in design
  • •Durable black plastic with nail
  • •4 per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.