1-3/8 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in
Mfr # U 9585
Zoro # G700933483
Key Features
- Height 1-3/8 in.
- Finish Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9585
- Zoro # G700933483
- UPC # 49793095855
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 1-3/8 in. |
Details
Finish | Brass |
Description
Defender Security U 9585 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of stainless steel construction, the lock reinforcer plate comes finished in stainless steel. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/8 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 2-3/8 inch backset. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of stainless steel construction, the door lock reinforcement plate comes in a stainless steel finish to fit over a single bore hole on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/8 inch thick doors; it features one 2-1/8 inch bore with a 2-3/8 inch backset
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- TRIMLITE 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE Door Guard, 5-1/2 in., 2-3/4 in. by 1-3/4 in., Stainless Steel (U 10546)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish Single Pack (U 9558)
- TRIMCO Swing Arm Door Guard Dark Bronze Powder Coat (4016.613)
- Prime-Line Door Surface Protection