Shop All Bathroom Partitions & Accessories
Prime-Line
1-3/8 in. Tamped Stainless Steel Inswing Doors Slide Indicator Latch Single Pack
Mfr # 656-9874
Zoro # G900934846
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-9874
- Zoro # G900934846
- UPC # 80296315828
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
This ADA compliant slide latch is constructed of stamped stainless steel and comes in a satin finish. It is a surface mounted latch that is designed for use on 1 in. thick swing-in partition doors, and it comes complete with an Occupied indicator and a matching stainless steel keeper. The exterior indicator has a dial-type internal mechanism that announces a locked door (or an Occupied stall) with a red color when the lock is engaged. When the slide lock is in the unlocked position, the dial indicator reveals a green color, or Unoccupied state, announcing its availability for use. For access to the locked stall, the exterior indicator also comes equipped with a stainless steel pull and a slotted barrel nut which can disengage the lock from the exterior in the event of an emergency. This latch mounts over a durable, black plastic base with its mounting holes spaced apart at 1-3/8 in., and it features a 1-3/16 in. bolt throw. This lock includes a stainless steel set screw and steel Allen wrench required for installation. Toilet partition slide latches like these are used by many and they are easy to install. Used to replace broken or missing slide latches. Used as a privacy lock in toilet partition stalls 4-3/16 in. wide slide bar with 1-3/8 in. hole center spacing Satin finish Stamped stainless steel Sheet metal screws, Phillips, stainless steel: 2 flat heads, #8-15 x 1-1/4 in., 2 truss heads, #8-15 x 5/8 in. and 1 flat head, #7-16 x 5/8 in. For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/8" Pipe Size (VS2224P-2)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- AMERICAN STANDARD Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White (5001G055.020)
- LEGEND VALVE 3/4" X 5" BRASS NIPPLE (311-088)
- PRIME-LINE Two Ear Wall Bracket, For 1-in. Panels, Stainless Steel, Satin Finish Single Pack (656-3030)
- PRIME-LINE U-bracket, For 1-1/4 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8205)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- PRIME-LINE Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square Single Pack (656-6602)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- Prime-Line Bathroom Partitions & Accessories