1-3/8 in. Door Lock Steel Antique Brass Finish Flip-Action Door Lock
Mfr # U 9873
Zoro # G800933550
Key Features
- Height 2-3/4 in.
- Finish Antique Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9873
- Zoro # G800933550
- UPC # 49793098733
- Country of Origin Taiwan, Province of China
- Category Door Latch Guards
Dimensions
Height | 2-3/4 in. |
Details
Finish | Antique Brass |
Description
Add an additional privacy lock to your interior doors with this flip action door lock. The hinged portion of the reversible lock flips over the door to lock, and it can be used for right or left-handed swing-in doors. An anti-lock out screw is included for child safe mode, preventing the lock from engaging on its own, for additional child safety measures. This lock should be installed high on the door. Installation is quick and easy, and the flip action door lock fastens to the door jamb with two screws. It’s a surface mount installation with no mortising required. Made of antique brass, this door lock is strong and durable, sure to last the test of time.
- •STEEL PRIVACY LOCK – Add an additional privacy lock to your interior doors with this flip action door lock. The hinged portion of the lock flips over the door to lock.
- •REVERSIBLE DOOR LOCK – This reversible door lock can be used on right or left-handed swing-in doors.
- •CHILD SAFE MODE – An anti-lock out screw is included for child safe mode, preventing the lock from engaging on its own. This lock should be installed high on the door.
- •EASY INSTALLATION – Installation is quick and easy, and the flip action door lock fastens to the door jamb with two screws. Surface mount, no mortising required.
- •DURABLE, STRONG CONSTRUCTION – Made of brass, this door lock is strong and durable, sure to last the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2668pri8405RH10B4916)
- ZORO SELECT Block Magnet, 30 lb. Pull (10E792)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- CHAMBERLAIN Keyless Garage Entry (940EV-P2)
- Prime-Line Door Surface Protection