Shop All Cam Locks
Prime-Line
1-3/8 in. Classic Bronze Cam Lock
Mfr # U 11089
Zoro # G000934180
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 11089
- Zoro # G000934180
- UPC # 49793110893
- Country of Origin China
- Category Cam Locks
Details
Finish | Bronze |
Description
This Cabinet Door & Drawer Lock by Prime-Line Products is a diecast constructed cylinder lock that comes with a bronze-plated face, brass pins, and mounting plate. This lock is designed to replace a variety of manufacturer's original equipment product, and its optional washers allows it to rotate either 90 degrees, or 180 degrees. This lock features a 3/4 in. outside diameter and has a cylinder length of 1-3/8 inches. It comes with 3 cams, 1 lock and 2 keys. This lock can be mounted to metal or wood doors or drawers with a maximum 1 in. thickness. Components of this drawer and cabinet lock are constructed of diecast, brass, steel and stamped steel materials Steel components come finished in a corrosion resistant, zinc plated finish and cylinder face comes finished in stainless steel Designed for use with drawer cabinets and cabinet doors Features a selection of locking cams, and two rotation rings PRODUCT INFO, The mounting hole centers of this lock measures 3-11/16 in from center to center, and the rear housing corners are square. Mortise lock dimensions are: 1.125 in x 0.5 in x 3.688 in For further dimensional and specification information, please see the line drawing Body of this lock is 1-3/8 in. diameter with a face of 7/8 in. diameter For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 36 in. Bi-Fold Door Hardware Set - Pair (18401)
- STRYBUC Vinyl Glazing Bead White (65-318W-8)
- HICKORY HARDWARE Coat Hook Double 5/8 Inch Center to Center (P27120-PB)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US1 Black (JFS13-1)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway (U 9953)
- PRIME-LINE Showcase Window Key Lock, 9/16 in. x 5-1/2 in., Steel, Chrome Plated (U 9949)
- PRIME-LINE Defender Security Lock, Cam, Keyed Lock, Y11 Yale Keyway, Stainless Steel, Chrome (U 9941KA)
- PRIME-LINE Prime Line Products Showcase Key Lock U9949 (U9949)
- PRIME-LINE Prime Line Products Drawer & Cabinet Lock U9945 (U9945)
- PRIME-LINE Key Lock Cylinder Brass (SE 70002)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 9/32 in (1XRZ9)
- Prime-Line Cam Locks